Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C Tap, Yllw, 62, Main3/0-1/0, Branch3/0-1/0

  • Mfr # 54750

  • Zoro # G2544175


product price: $8.89
/ea

Key Features

For Conductor Material
Copper
Material
Copper
Die Code
62
Color Code
Yellow
Standards
UL E9809
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54750
Zoro #
G2544175
UPC #
-
Country of Origin
United States

Dimensions

Length
1 11/16 in
Height
1 3/16 in
Length (Straight Wireway)
1 11/16 in
For Minimum Run Wire Size
1/0 AWG
For Minimum Equal Wire Size
1/0 AWG (Main), 2 AWG (Branch)
Overall Length
1 11/16 in
For Maximum Tap Wire Size
3/0 AWG
For Maximum Run Wire Size
3/0 AWG
Overall Height
1 3/16 in
For Maximum Equal Wire Size
1/0 AWG (Branch), 3/0 AWG (Main)
For Minimum Tap Wire Size
1/0 AWG
Tap Size
3/0 to 1/0 AWG
Conductor Size
1/0 - 3/0 AWG

Details

Item
C Tap
For Conductor Material
Copper
Material
Copper
Die Code
62
Color Code
Yellow
Standards
UL E9809
Description/Special Features
Ideal for Pigtailing, 2-way Splicing or Tapping to an Unbroken Continuous Main, 600V Applications
Material of Construction
Wrought Copper
Wire Range
Branch 2 to 1/0, Main 3/0 to 1/0
Finish
Plain
Compatible with Product Type
Crimping Die
Compatible Installation Tool Model Number
13456, 13463, 13473, 13478, 6TON62, TBM6262
Special Features
Positive, All-Around Compression With Low Resistance and High Pull-Out Values
Maximum Voltage
600 V
Color
Yellow
Product Name
ELECTRICAL TERMINAL
Special Functions
Positive, all-around compression with low resistance and high pull-out values.
Product Type
C-Tap
Voltage Rating
600 V
Surface Finishing
Plain
Type of fastening screws
Screw less
Surface protection
Untreated
Features
Positive, all-around compression with low resistance and high pull-out values.; Ideal for pigtailing, 2-way splicing or tapping to an unbroken continuous main.; Heavy reinforcing ribs help locate compression dies and strengthen compressed joint.
Type of connector
Clamp connector

Description

C Tap, Color Code Yellow, Die Code 62, For Conductor Material Copper, For Maximum Equal Wire Size 1/0 AWG (Branch), 3/0 AWG (Main), For Minimum Equal Wire Size 1/0 AWG (Main), 2 AWG (Branch), For Maximum Tap Wire Size 3/0 AWG, For Minimum Tap Wire Size 1/0 AWG, For Maximum Run Wire Size 3/0 AWG, For Minimum Run Wire Size 1/0 AWG, Material Copper, Maximum Voltage 600 V, Finish Plain, Standards UL E9809, Compatible Grainger Part Number 3LJ72, 3LJ84, 3LJ89

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.