Shop ABB
Create Account
CABLE CLAMP 2IN NAT NYL SELF ADH, 50PK
- Mfr # FCC-2A
- Zoro # G224299386
product price:Â
$
24,880.99
/pk of 50, $497.62/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FCC-2A
- Zoro #
- G224299386
- UPC #
- 786210967493
- Country of Origin
- Hungary
Description
Cable Clamp for Flat Cables, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F), Length of 50.7mm (2 Inches), Width of 12.7mm (0.50 Inch), Height of 8.8mm (0.35 Inch) Minimum to 30.4mm (1.2 Inches) Maximum, M4 Countersunk Screw or Self-Adhesive Mounting Method. General Characteristics. Category : Nylon Cable Clips. Cable Type : Flat. Material : Nylon/Polyamide 6.6. Color : Natural. Mounting : Self-Adhesive/Screw. Number Of Cables : 25. Dimensions and Classifications. Brand Name : Ty-Rap
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.