Zoro Homepage

Cable Staples, 31.75 mm Leg L, 100 PK

  • Mfr # 17-124TB

  • Zoro # G2927827


product price: $7.75
/pk 100, $0.08/ea

Key Features

For Wire/Cable Type
NM Cable
Size
1 in
Color
Silver
Leg Length
31.75 mm
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17-124TB
Zoro #
G2927827
UPC #
783786171248
Country of Origin
United States

Dimensions

Size
1 in
Leg Length
31.75 mm
Cable Staple Size
1 in
Outer Dimensions (inches)
12.6x6.1x5.4
Back width
25.4mm

Details

Item
Cable Staples
For Wire/Cable Type
NM Cable
Color
Silver
Material
Steel
Finish
Zinc Plated
For Use On
Wood
Application
For use with non-metallic cable
Compatible Material
Wood
Manufacturer Location
Made in USA*
Product Type
Cable Staple

Description

Product details about the ABB INSTALLATION PRODUCTS - 17-124TB Cable Staples.
Cable staples are special types of fasteners designed to secure wires or cables against a surface, such as telephone wires or electrical cables. These staples generally feature a plastic saddle that prevents damage to the cable, and sharper legs that provide a secure hold into the surface. They're typically used in electrical work or communications applications and are often made of a rust-resistant metal for durability. A specific style of staple gun is used to apply these staples, ensuring safe and secure cable installation.
The ABB INSTALLATION PRODUCTS - 17-124TB Cable Staples are designed for use with NM cable and have a size of 1 inch. With a leg length of 31.75 mm and back width of 25.4mm, these staples provide adequate support to secure your cables firmly in place. The outer dimensions measure at approximately 12.6x6.1x5.4 inches, making them suitable for various installation needs.
These cable staples are constructed from steel, providing durability and longevity to withstand different conditions over time. They feature a zinc-plated finish that offers an additional layer of protection against corrosion, enhancing the staple's lifespan even further.
Designed specifically for use with non-metallic cable, these staples can be used on wood surfaces due to their compatibility with this material type. As they're made in the USA*, you can trust in their quality craftsmanship and reliable performance when securing your cables effectively.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.