Cable Staples, Plastic, 50 PK
Mfr # 17-214
Zoro # G0934665
product price: $3.39
/pk 50, $0.07/eaKey Features
Material
Plastic
For Wire/Cable Type
NM Cable, UF Cable
Size
1/2 in
For Use On
Wood
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17-214
Zoro #
G0934665
UPC #
-
Country of Origin
United States
Dimensions
Size
1/2 in
Cable Staple Size
1/2 in
Details
Item
Cable Staples
Material
Plastic
For Wire/Cable Type
NM Cable, UF Cable
For Use On
Wood
Color
White
Application
For use with non-metallic cable
Product Name
STEEL CITY COMMERCIAL FITTINGS
Manufacturer Location
Made in USA*
Compatible Material
Wood
Product Type
Cable Staple
Description
Cable Staple,White,1/2 in,PK50, Size 1/2 in, Material Plastic, Finish Not Applicable, Product Type Cable Staple, For Wire/Cable Type NM Cable, UF Cable, Color White, Compatible Material Wood, Manufacturer Location Made in USA*, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.