Zoro Homepage

Cable Tie, 11 in L, 3 in Max Bundle Dia., Natural, Nylon, Polyamide 6/6, 30 lb Strength

  • Mfr # TT-11-30-9-L ABB

  • Zoro # G503444834


product price: $57.55
/ea

Key Features

Cable Tie Style
Twist Tail
Nominal Length
11 in
Width
3/16 in
Nominal Max. Bundle Dia.
3 in
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT-11-30-9-L ABB
Zoro #
G503444834
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
11 in
Width
3/16 in
Nominal Max. Bundle Dia.
3 in

Details

Item
Cable Tie
Cable Tie Style
Twist Tail
Color
Natural
Material
Nylon, Polyamide 6/6
Tensile Strength
30 lb
Outdoor Use
No

Description

Replacement for ABB Tt-11-30-9-l

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.