CABLE TIE 120LB 24 UV BLK 1-PC DIS, 50PK

  • Mfr # L-24-120-0-L
  • Zoro # G524300423
product price: 
$
5,290.99
/pk of 50, $105.82/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L-24-120-0-L
Zoro #
G524300423
UPC #
728494912769
Country of Origin
Thailand

Description

Heavy Duty Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Length of 632mm (24.9 Inches), Width of 7.6mm (0.3 Inch), Thickness of 2mm (0.08 Inch), Tensile Strength Rating of 534 Newtons (120 Pounds). General Characteristics. Category : Cable ties. Material : Nylon/Polyamide 6.6 Weather Resistant. Color : Black. Lock Mechanism : Plastic Pawl. Tensile Strength : 120 pounds , 534 newtons. Dimensions and Classifications. Brand Name : Catamount. Standard : UL E49405. Width : 0.3 in , 7.6 mm. Length : 24.9 in , 632 mm. Thickness : 0.08 in , 2 mm. Bundle Diameter : 0.28 to 6.89 in , 7 to 175 mm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.