BADGER, All-Purpose Cable Tie Combination Lock (19 in.) - 2pk
- Mfr # 220-500A
- Zoro # G321898031
product price:Â
$
24.99
/pk of 2, $12.50/ea
Key Features
Nominal Length
10.2 in
Width
6.3 in
Color
Red
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 220-500A
- Zoro #
- G321898031
- UPC #
- 850076464233
- Country of Origin
- China
- Color
- Red
- Material
- Stainless Steel
Dimensions
- Nominal Length
- 10.2 in
- Width
- 6.3 in
Description
The DoubleLock Badger cable tie combination lock 2-Pack provides an easy and secure way to lock down your light accessories, making it perfect for both indoor and outdoor use. Designed for convenience, each combo lock features a 3 dial combination lock, so you can keep your gear safe without the hassle of carrying keys. With the DoubleLock Badger 2pk, you get reliable and convenient light security and deterrence for your essentials. Easy to use, transport, and reset combination for wherever and whenever you need it.
- Includes 2 "cable tie" style combination locks. 19 in to 9 in varible adjustment for a wide range of sizes
- Tough 1/2in W x 1/8in D heavy duty PVC with an aluminum metal core material makes it weatherproof and knife/scissor resistent yet bendable for flexiblitiy without compromissing deterrence.
- Features a easy resettable 3 dail combination lock, allowing you to set a custom code for quick, secure, keyless access
- Reset point on the top of the lock and side indicator allows simple process for changing combination
- Largest Adjustment - 19in L or 4.9in x 6in.Smallest Adjustment - 9in L or 2.25in x 2.5in.
- For a range of items, cabinets, home/garage, bike helmets, backpacks, coolers, fishing rods, tools, skis, light equipment, rental units, lawn/garden, residential/office etc, can be used indoors and outdoors
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.