
Cable Tie, 13-1/2 in L, 4 in Max Bundle Dia., Black, Nylon 6/6, 120 lb Strength, 50 PK
Mfr # TY527MX ABB
Zoro # G614903930
product price: $92.59
/pk 50, $1.85/ea
Free Shipping & Returns
Key Features
Cable Tie Style
UV Resistant
Nominal Length
13-1/2 in
Width
0.27 in
Nominal Max. Bundle Dia.
4 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TY527MX ABB
Zoro #
G614903930
UPC #
-
Country of Origin
China
Dimensions
Nominal Length
13-1/2 in
Width
0.27 in
Nominal Max. Bundle Dia.
4 in
Details
Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
120 lb
Description
Replacement for ABB Ty527mx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.