Shop ABB

CABLE TIE 18LB 4IN BLK NYL HT STBL, 1000PK

  • Mfr # TY23MX-A
  • Zoro # G524878878

product price: 
$
18,028.99
/pk of 1000, $18.03/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TY23MX-A
Zoro #
G524878878
UPC #
-
Country of Origin
United States

Description

Cable Tie, Heat Stabilized, Ultraviolet Resistant Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (221 F) for Indoor or Outdoor Applications, Length of 91.95mm (3.62 Inches), Width of 2.34mm (0.092 Inch), Thickness of 0.91mm (0.036 Inch), Tensile Strength Rating of 80 Newtons (18 Pounds). General Characteristics. Category : Cable ties. Special Features : Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time. Material : Nylon/Polyamide 6.6. Color : Black. Lock Mechanism : Stainless Steel Barb. Tensile Strength : 18 pounds , 80 newtons. Dimensions and Classifications. Brand Name : Ty-Rap. Standard : UL E49405. Width : 0.09 in , 2.3 mm. Length : 3.63 in , 92 mm. Thickness : 0.04 in , 1 mm. Bundle Diameter : 0.19 to 0.63 in , 4.8 to 16 mm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.