Shop ABB
Create Account
CABLE TIE 50LB 7IN NATURAL NYLON ID, 1000PK
- Mfr # TY46M
- Zoro # G724888196
product price:Â
$
847.99
/pk of 1000, $0.85/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TY46M
- Zoro #
- G724888196
- UPC #
- 786210825137
- Country of Origin
- United States
Description
Identification Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 185mm (7.3 Inches), Width of 4.8mm (0.19 Inches), Thickness of 1mm (0.04 Inches), Tensile Strength Rating of 220 Newtons (49 Pounds), Marking Pad Size of 28mm (1.1 Inches) x 12.7mm (0.5 Inches), Military Specified (MIL-SPEC MS3368-1-9), Bulk Pack. General Characteristics. Category : I.D. Ties. Material : Nylon/Polyamide 6.6. Color : Natural. Lock Mechanism : Stainless Steel Barb. Tensile Strength : 49 pounds , 220 newtons. Dimensions and Classifications. Brand Name : Ty-Rap. Standard : UL E49405. Width : 0.19 in , 4.8 mm. Length : 7.3 in , 185 mm. Thickness : 0.04 in , 1 mm. Bundle Diameter : 1 to 1.75 in , 25.4 to 44.4 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.