Shop ABB

CABLE TIE 18LB 6IN UV BLK 1-PC DIST, 100PK

  • Mfr # L-6-18-0-C
  • Zoro # G724300759

product price: 
$
1,440.99
/pk of 100, $14.41/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L-6-18-0-C
Zoro #
G724300759
UPC #
728494933658
Country of Origin
Thailand

Description

Miniature Cable Tie, Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Black Color Nylon 6.6, Length of 155.52mm (6.12 Inches) for Bundle Diameter up to 38.1mm (1.5 Inches), Width of 2.41mm (0.095 Inch), Tensile Strength Rating of 80 Newtons (18 Pounds), Operating Temperature of -40 Degrees Celsius (-40 F) to 105 Degrees Celsius (221 F), UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, 100 Pack. General Characteristics. Category : Cable ties. Material : Nylon/Polyamide 6.6 Weather Resistant. Color : Black. Lock Mechanism : Plastic Pawl. Tensile Strength : 18 pounds , 80 newtons. Dimensions and Classifications. Brand Name : Catamount. Standard : UL E49405. Width : 0.1 in , 2.54 mm. Length : 6.38 in , 162 mm. Thickness : 0.05 in , 1.2 mm. Bundle Diameter : 0.0625 to 1.5 in , 1.59 to 38.1 mm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.