Shop ABB

CABLE TIE 200LB 36 UV NYL 12 SST M, 25PK

  • Mfr # TYM5436XS
  • Zoro # G724888127

product price: 
$
734.99
/pk of 25, $29.40/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TYM5436XS
Zoro #
G724888127
UPC #
786210658865
Country of Origin
United States

Description

Messenger Hanger and Hanger Strap-Releasable, Black Nylon 12 for Temperatures up to 80 Degrees Celsius (176 F), Weather and Ultraviolet Resistant, Stainless Steel Hook, Length of 914.4mm (36.0 Inches), Width of 13.21mm (0.520 Inches), Tensile Strength Rating of 890 Newtons (200 Pounds). General Characteristics. Category : Cable ties. Material : Nylon/Polyamide 12. Color : Black. Tensile Strength : 200 pounds , 890 newtons. Dimensions and Classifications. Brand Name : Ty-Rap. Width : 0.52 in , 13.21 mm. Length : 36 in , 914.4 mm. Bundle Diameter : 11 in , 279.4 mm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.