Arrowhead Push Mount Cable Zip Ties, 6 in L, 1.49 in Max Bundle Dia., Black, Nylon 6-6, 100 PK
- Mfr # pmct-06-40-100-bk
- Zoro # G615813078
Key Features
Specifications
Product Information
- MFR #
- pmct-06-40-100-bk
- Zoro #
- G615813078
- UPC #
- 810155353711
- Country of Origin
- China
Dimensions
- Nominal Length
- 6 in
- Width
- 0.14 in
- Nominal Max. Bundle Dia.
- 1.49 in
Details
- Item
- Arrowhead Push Mount Cable Zip Ties
- Color
- Black
- Material
- Nylon 6-6
- Tensile Strength
- 40 lbs
- Application
- Automotives, Electrical Panels, Industrial Equipments
- Design
- Self-Locking
- Series
- PMCT
Description
Kable Kontrol Arrow Head Push Mount Cable Zip Ties are made from high quality Nylon ensuring exceptional durability and long-lasting performance. Designed to withstand temperatures ranging from -40°F to +185°F, they can also endure up to +115°C with heat-stabilized material for continuous use and +130°C for short periods. With a 40 and 50 lbs tensile strength, these cable ties provide a secure and reliable fastening solution for various applications. The UV-resistant arrowhead black push mount cable zip ties feature carbon black additives, offering superior protection against UV damage, making them ideal for both indoor and outdoor use. The push-mount design allows self-locking and easy installation by snapping into a hole, securely locking the tie into place without the need for wings. Their one-piece construction ensures consistent performance and reliability, while the curved tip allows for fast and easy threading, speeding up the installation process. Our push mount zip ties are RoHS and REACH compliant, meeting environmental and safety standards, making them perfect for use in automotive, industrial, and outdoor cable management tasks.
- Dimensions: 6" Long | 100-Pcs/Pack | Black | 40 Lbs Strength | UV Resistant | Nylon | Temp Range: -40°C – 85°C (-104° F – 185°F) | RoHS and REACH Compliant.
- Premium Quality: Arrowhead Push Mount Zip Ties are made from high-quality Nylon, offering superior durability, UV resistance, for outdoor and indoor applications.
- Chemical & Temperature Resistant: Our Push Mount Cable Zip Ties provides excellent resistance to bases, oils, greases. Designed with heat stabilized materials, it is able to withstand temperatures upto 115°C.
- Superior Design: Push-mount cable zip ties easily snap into a hole, allowing quick attachment of cable bundles to surfaces without the need for wings.
- Versatile Use: Ideal for a variety of applications, including automotive use, and general cable management in harsh industrial or outdoor environments.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.