Zoro Homepage

Cable Tie, 27 in L, Black, Acetal, 250 lb Strength, 10 PK

  • Mfr # TYD5270M ABB

  • Zoro # G114903928


product price: $67.29
/pk 10, $6.73/ea

Key Features

Cable Tie Style
Double Lock, UV Resistant, Weather Resistant
Nominal Length
27 in
Width
1/2 in
Color
Black
Material
Acetal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TYD5270M ABB
Zoro #
G114903928
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
27 in
Width
1/2 in

Details

Item
Cable Tie
Cable Tie Style
Double Lock, UV Resistant, Weather Resistant
Color
Black
Material
Acetal
Tensile Strength
250 lb
Outdoor Use
Yes

Description

Replacement for ABB Tyd5270m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.