Zoro Homepage

Cable Tie, 27 in L, Black, Acetal, 250 lb Strength, 10 PK

  • Mfr # TYD5270M

  • Zoro # G1773728


product price: $88.95
/pk 10, $8.90/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Double Lock, UV Resistant, Weather Resistant
Nominal Length
27 in
Width
1/2 in
Color
Black
Material
Acetal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TYD5270M
Zoro #
G1773728
UPC #
78621071341
Country of Origin
United States

Dimensions

Nominal Length
27 in
Width
1/2 in

Details

Item
Cable Tie
Cable Tie Style
Double Lock, UV Resistant, Weather Resistant
Color
Black
Material
Acetal
Tensile Strength
250 lb
Outdoor Use
Yes
Locking Style
Double Locking Head

Description

CABLE TIE 27X0.5IN BLK ACETAL 250LB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.