Shop ABB

CABLE TIE 40LB 5.5IN WHI NYL FLMRTD, 1000PK

  • Mfr # TY24MFR
  • Zoro # G324878832

product price: 
$
36,008.99
/pk of 1000, $36.01/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TY24MFR
Zoro #
G324878832
UPC #
-
Country of Origin
United States

Description

Cable Tie, Flame Retardant White Nylon 6.6, Temperature Range of -20 to 65 Degrees Celsius (-4 to 149 F) for Indoor Applications, Length of 140mm (5.5 Inches), Width of 3.6mm (0.14 Inch), Thickness of 1.3mm (0.05 Inch), Maximum Bundle Diameter 35mm (1.38 Inches), Tensile Strength Rating of 134 Newtons (30 Pounds). General Characteristics. Category : Cable ties. Special Features : Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time. Material : Nylon/Polyamide 6.6. Color : White. Lock Mechanism : Stainless Steel Barb. Tensile Strength : 30 pounds , 134 newtons. Dimensions and Classifications. Brand Name : Ty-Rap. Standard : UL E49405. Width : 0.14 in , 3.6 mm. Length : 5.5 in , 140 mm. Thickness : 0.05 in , 1.3 mm. Bundle Diameter : 0.08 to 1.38 in , 2 to 35 mm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.