Zoro Homepage

Cable Tie, 5-1/2 in L, 1.38 in Max Bundle Dia., Black, Nylon 6/6, 40 lb Strength, 100 PK

  • Mfr # TY524MX ABB

  • Zoro # G914903920


product price: $62.29
/pk 100, $0.62/ea

Key Features

Cable Tie Style
UV Resistant, Weather Resistant
Nominal Length
5-1/2 in
Width
0.14 in
Nominal Max. Bundle Dia.
1.38 in
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TY524MX ABB
Zoro #
G914903920
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
5-1/2 in
Width
0.14 in
Nominal Max. Bundle Dia.
1.38 in

Details

Item
Cable Tie
Cable Tie Style
UV Resistant, Weather Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
40 lb
Outdoor Use
Yes

Description

Replacement for ABB Ty524mx

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.