Shop ABB

CABLE TIE 50LB 7.8IN BLK NYL MTG HO, 500PK

  • Mfr # TY535MX
  • Zoro # G024888155

product price: 
$
431.99
/pk of 500, $0.86/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TY535MX
Zoro #
G024888155
UPC #
786210805160
Country of Origin
United States

Description

Integrated Mounting Hole Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (221 F), Weather and Ultraviolet Resistant , Length of 198.12mm (7.8 Inches), Width of 4.57mm (0.18 Inch), Tensile Strength Rating of 222 Newtons (50 pounds), #10 Mounting Screw. General Characteristics. Category : Mounted Head Ties. Special Features : Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time. Material : Nylon/Polyamide 6.6. Color : Black. Lock Mechanism : Stainless Steel Barb. Tensile Strength : 50 pounds , 222 newtons. Dimensions and Classifications. Brand Name : Ty-Rap. Width : 0.18 in , 4.6 mm. Length : 7.8 in , 198 mm. Thickness : 0.04 in , 1 mm. Bundle Diameter : 0.138 to 1.77 in , 3.5 to 45 mm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.