Shop ABB

CABLE TIE 18LB 8IN UV BLK 1-PC DIST, 100PK

  • Mfr # L-8-18-0-C
  • Zoro # G824300437

product price: 
$
1,944.99
/pk of 100, $19.45/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L-8-18-0-C
Zoro #
G824300437
UPC #
728494917603
Country of Origin
Thailand

Description

Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Length of 203mm (7.99 Inches), Width of 2.5mm (0.10 Inches), Thickness of 1.2mm (0.05 Inches), Tensile Strength Rating of 80 Newtons (18 Pounds). General Characteristics. Category : Cable ties. Material : Nylon/Polyamide 6.6 Weather Resistant. Color : Black. Lock Mechanism : Plastic Pawl. Tensile Strength : 18 pounds , 80 newtons. Dimensions and Classifications. Brand Name : Catamount. Standard : UL E49405. Width : 0.1 in , 2.54 mm. Length : 7.99 in , 203 mm. Thickness : 0.05 in , 1.2 mm. Bundle Diameter : 0.0625 to 2 in , 1.59 to 50.8 mm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.