Shop LUSTER
See all product information
Create Account
858 32 ft. Soft Wire Tie - Green
- Mfr # 858
- Zoro # G804021239
product price:Â
$
32.39
/ea
Key Features
Nominal Length
32 ft
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 858
- Zoro #
- G804021239
- UPC #
- 35307908582
- Country of Origin
- China
- Item
- Cable Tie
- Color
- Green
Dimensions
- Nominal Length
- 32 ft
Description
Features
- Make sure this fits. by entering your model number.
- 32 Soft Wire Tie Green
- Many uses around the garden, yard and home
- Soft, rubber coating with strong wire core
- Easily twists and ties and is fully re-useable
- From Rapiclip the leaders garden accessories
- Color: Green
- Size: 32 ft.
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.