
Cable Tie, 8-1/2 in L, 2.01 in Max Bundle Dia., Natural, Nylon, Polyamide 6/6, 40 lb Strength
Mfr # TY242M
Zoro # G2049604
product price: $203.99
/pk 1000, $0.20/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Plenum Rated
Nominal Length
8-1/2 in
Width
0.14 in
Nominal Max. Bundle Dia.
2.01 in
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TY242M
Zoro #
G2049604
UPC #
78621083071
Country of Origin
United States
Dimensions
Nominal Length
8-1/2 in
Width
0.14 in
Nominal Max. Bundle Dia.
2.01 in
Thickness
0.04 in ; 1.0 mm
Details
Item
Cable Tie
Cable Tie Style
Plenum Rated
Color
Natural
Material
Nylon, Polyamide 6/6
Tensile Strength
40 lb
Outdoor Use
No
Features
Locking Style
Stainless Steel Barb
Standards
UL E49405
Operating Temp. Range
-40 to 185°F
Description
CABLE TIE 40LB 8IN NATURAL NYLON
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.