Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 8 in L, 2.01 in Max Bundle Dia., Black, Nylon 6/6, 18 lb Strength, 1000 PK

  • Mfr # TY232MX ABB

  • Zoro # G114903935


product price: $273.99
/pk 1000, $0.27/ea
Free Shipping & Returns

Key Features

Cable Tie Style
UV Resistant, Weather Resistant
Nominal Length
8 in
Width
3/32 in
Nominal Max. Bundle Dia.
2.01 in
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TY232MX ABB
Zoro #
G114903935
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
8 in
Width
3/32 in
Nominal Max. Bundle Dia.
2.01 in

Details

Item
Cable Tie
Cable Tie Style
UV Resistant, Weather Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
18 lb
Outdoor Use
Yes

Description

Replacement for ABB Ty232mx

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.