Shop ABB
See all product information
Create Account
Carlon Polycarbonate Molded Screw Cover Junction Box 8x8x4 in
- Mfr # E989N-CAR
- Zoro # G724174619
product price:Â
$
66.39
/ea
Key Features
Overall Depth
4 in
Standards
UL, CSA
Color
Gray
Length
8 in
Overall Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E989N-CAR
- Zoro #
- G724174619
- UPC #
- 34481132707
- Country of Origin
- United States
- Standards
- UL, CSA
- Item
- Junction Boxes
- Color
- Gray
- Material
- Noryl
Dimensions
- Overall Depth
- 4 in
- Length
- 8 in
- Overall Width
- 8 in
Description
Type 6P enclosures are intended for indoor or outdoor use, primarily to provide a degree of protection against contact with enclosed equipment, falling dirt, hose-directed water, entry of water during prolonged submersion at a limited depth and external ice formation.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.