Shop ABB
Create Account
CAST CU 313 DLO 3/8 ON 1 INCH CL, 25PK
- Mfr # 251-30485-1290
- Zoro # G524451163
product price:Â
$
16,518.99
/pk of 25, $660.76/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 251-30485-1290
- Zoro #
- G524451163
- UPC #
- 786210838601
- Country of Origin
- United States
Description
Cast Copper Two-Hole Lug, Wire Size 775/24 and TWE, Bolt Size 3/8 Inch, 1 Inch Hole Spacing, Length 3-13/16 Inches. Category: Cable or wire lug. Cable Size: 775/24. Number Of Holes: 2. Voltage Rating: 35 kV. Insulation: None. Material: Copper. Stud Size: 3/8 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.