CU 1HL LUG SHRT LT 90D 250 3/8B YEL
- Mfr # 256-30695-943
- Zoro # G624452015
product price:Â
$
56.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 256-30695-943
- Zoro #
- G624452015
- UPC #
- 786210643250
- Country of Origin
- Mexico
Description
Lug, One hole, Short Barrel, 250 mcm wire, 3/8 inch bolt hole, Die code 62, color Yellow, T&B Method, 90 Degree Bend, Long Tongue, Inspection hole. Category: Cable or wire lug. Cable Size: 250 kcmil. Number Of Holes: 1. Insulation: None. Material: Copper. Stud Size: 3/8 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.