Shop ABB

CBL TIE 120LB 14IN BLK NYL MT HOL, 50PK

  • Mfr # TY537MX
  • Zoro # G524888129

product price: 
$
148.99
/pk of 50, $2.98/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TY537MX
Zoro #
G524888129
UPC #
786210805184
Country of Origin
United States

Description

Integrated Mounting Hole Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (220 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Length of 356mm (14 Inches), Width of 7.6mm (0.3 Inches), Thickness of 2mm (0.08 Inches), Tensile Strength Rating of 534 Newtons (120 pounds), 1/4-Inch Mounting Hole. General Characteristics. Category : Mounted Head Ties. Special Features : Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time. Material : Nylon/Polyamide 6.6. Color : Black. Lock Mechanism : Stainless Steel Barb. Tensile Strength : 120 pounds , 534 newtons. Dimensions and Classifications. Brand Name : Ty-Rap. Width : 0.3 in , 7.6 mm. Length : 14 in , 356 mm. Thickness : 0.08 in , 2 mm. Bundle Diameter : 0.236 to 3.54 in , 6 to 90 mm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.