Shop ABB
Create Account
CBL TIE 120LB 9IN UV BLK NYLON, 500PK
- Mfr # TY272MX
- Zoro # G324888268
product price:Â
$
553.99
/pk 500, $1.11/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TY272MX
- Zoro #
- G324888268
- UPC #
- 786210850726
- Country of Origin
- United States
Description
Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 224mm (8.8 Inches), Width of 6.9mm (0.27 Inch), Thickness of 1.5mm (0.06 Inches), Tensile Strength Rating of 534 Newtons (120 Pounds), Bulk Pack. General Characteristics. Category : Cable ties. Special Features : Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time. Material : Nylon/Polyamide 6.6. Color : Black. Lock Mechanism : Stainless Steel Barb. Tensile Strength : 120 pounds , 530 newtons. Dimensions and Classifications. Brand Name : Ty-Rap. Standard : UL E49405. Width : 0.275 in , 6.99 mm. Length : 8.75 in , 222.3 mm. Thickness : 0.07 in , 1.78 mm. Bundle Diameter : 0.236 to 1.97 in , 6 to 50 mm
Restrictions
This item has been restricted from sale in the following states:
CA