Shop ABB
Create Account
TC503 CABLE TIE .6X3 SGL BDL SCREW MT-1/, 100PK
- Mfr # TC-503
- Zoro # G724879101
product price:Â
$
32,823.99
/pk of 100, $328.24/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TC-503
- Zoro #
- G724879101
- UPC #
- -
- Country of Origin
- United States
Description
Mounting Base, Natural Nylon 6.6 for Temperatures up to 85 Degrees Celsius (185 F), Length of 79mm (3.11 Inches), Width of 15.8mm (0.622 Inches), Height of 5.1mm (0.201 Inches), Screw Mounting Method, 100 Pack. General Characteristics. Category : Cable tie mounts. Special Features : These nylon bases provide a mounting range for bundles from 1/4 to 4 inches in diameter. One mounting hole is slotted to permit adjustment of the bundle position up to the time of actual bundle installation. Material : Nylon/Polyamide 6.6. Color : Natural. Mounting : Screw. Operating Temperature : -40 to +185 F. Dimensions and Classifications. Brand Name : Ty-Rap
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.