Shop ABB
Create Account
CBL TIE 18LB 8IN NAT NYL ID MRKPAD, 100PK
- Mfr # TY553M
- Zoro # G824888263
product price:Â
$
71.75
/pk of 100, $0.72/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TY553M
- Zoro #
- G824888263
- UPC #
- 786210806433
- Country of Origin
- United States
Description
Identification Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 91mm (3.6 Inches), Width of 2.3mm (0.09 Inch), Thickness of 1mm (0.04 Inch), Tensile Strength Rating of 80 Newtons (18 Pounds), Marking Pad Size of 20mm (0.8 Inch) x 10 (0.4 Inch). General Characteristics. Category : I.D. Ties. Material : Nylon/Polyamide 6.6. Color : Natural. Lock Mechanism : Stainless Steel Barb. Tensile Strength : 18 pounds , 80 newtons. Dimensions and Classifications. Brand Name : Ty-Rap. Standard : UL E49405. Width : 0.09 in , 2.3 mm. Length : 3.6 in , 91 mm. Thickness : 0.04 in , 1 mm. Bundle Diameter : 0.39 to 0.63 in , 10 to 16 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.