Shop ABB
Create Account
CBL TIE 200LB 19IN BLK NYL REL LSH, 25PK
- Mfr # TY5409
- Zoro # G424888366
product price:Â
$
144.99
/pk of 25, $5.80/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TY5409
- Zoro #
- G424888366
- UPC #
- 786210806440
- Country of Origin
- United States
Description
Releasable Lashing Cable Tie, Black Polyamide (Nylon 6.6) for temperatures up to 85 Degrees Celsius (185 F), Weather Resistant for Indoor or Outdoor Applications, Length of 483mm (19.01 Inches), Width of 12.7mm (0.5 Inch), Thickness of 2mm (0.78 Inch), Tensile Strength Rating of 890 Newtons (200 Pounds), 25 Pack. General Characteristics. Category : Releasable Ties. Material : Nylon/Polyamide 6.6. Color : Black. Lock Mechanism : Double Locking Head. Tensile Strength : 200 pounds , 890 newtons. Dimensions and Classifications. Brand Name : Ty-Rap. Width : 0.5 in , 12.7 mm. Length : 19.01 in , 483 mm. Bundle Diameter : 1.77 to 4.76 in , 45 to 121 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.