Shop ABB
Create Account
CABLE TIE 150LB 60IN UV BLK PP LASH, 100PK
- Mfr # TY5460PX
- Zoro # G324888121
product price:Â
$
2,197.99
/pk of 100, $21.98/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TY5460PX
- Zoro #
- G324888121
- UPC #
- 786210888194
- Country of Origin
- United States
Description
Lashing Cable Tie, Black Polypropylene for Temperatures up to 110 Degrees Celsius (230 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 1524m (60.0 Inches), Width of 13.2mm (0.52 Inches), Thickness of 1.8mm (0.07 Inches), Tensile Strength Rating of 670 Newtons (150 Pounds). General Characteristics. Category : Cable ties. Special Features : Chemical exposure directly affects the life of a cable tie making polypropylene ties an ideal choice. Black is usable for outdoor use, too. Material : Polypropylene. Color : Black. Lock Mechanism : Plastic Closing Mechanism. Tensile Strength : 50 pounds , 222 newtons. Dimensions and Classifications. Brand Name : Ty-Rap. Width : 0.52 in , 13.2 mm. Length : 60 in , 1524 mm. Thickness : 0.07 In , 1.8 mm. Bundle Diameter : 0.39 to 18 in , 10 to 457 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.