CBL TIE 40LB 6IN NAT 3/16 PUSH MNT, 10000PK
- Mfr # TY554M
- Zoro # G624888203
product price:Â
$
8,476.99
/pk of 10000, $0.85/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TY554M
- Zoro #
- G624888203
- UPC #
- 786210830759
- Country of Origin
- United States
Description
Push Mount Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 152mm (6 inches), Width of 3.6mm (0.14 Inches), Thickness of 1mm (0.04 Inches), Mounting Hole Size of 4.77mm (0.188 Inches), Tensile Strength Rating of 180 Newtons (40 pounds). General Characteristics. Category : Push Mount Cable Ties. Material : Nylon/Polyamide 6.6. Color : Natural. Lock Mechanism : Stainless Steel Barb. Tensile Strength : 40 pounds , 178 newtons. Dimensions and Classifications. Brand Name : Ty-Rap. Width : 0.14 in , 3.6 mm. Length : 6 in , 152 mm. Thickness : 0.04 in , 1 mm. Bundle Diameter : 0.08 to 1.13 in , 2 to 28.7 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.