Shop ABB
Create Account
CABLE TIE 50LB 14IN GR NYL HEAT STB, 1000PK
- Mfr # TYH28M
- Zoro # G324888176
product price:Â
$
879.99
/pk of 1000, $0.88/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TYH28M
- Zoro #
- G324888176
- UPC #
- 786210811000
- Country of Origin
- United States
Description
Cable Tie, Heat Stabilized Polyamide (Nylon 6.6) - Greenish Tint for Temperatures up to 105 Degrees Celsius (221 F) for Indoor Applications, Length of 360mm (14.2 Inches), Width of 4.2mm (0.19 Inch), Thickness of 1.3mm (0.05 Inch), Maximum Bundle Diameter 102mm (4.02 Inches), Tensile Strength Rating of 220 Newtons (49 Pounds). General Characteristics. Category : Cable ties. Material : Nylon/Polyamide 6.6. Color : Green Tint. Lock Mechanism : Stainless Steel Barb. Tensile Strength : 120 pounds , 534 newtons. Dimensions and Classifications. Brand Name : Ty-Rap. Standard : UL E49405. Width : 0.19 in , 4.2 mm. Length : 14.2 in , 360 mm. Thickness : 0.05 in , 1.3 mm. Bundle Diameter : Max 4.02 in , Max 102 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.