Shop ABB

CBL TIE 50LB 7IN NATURAL NYL, 1000PK

  • Mfr # TY175-50
  • Zoro # G824879070

product price: 
$
28,184.99
/pk of 1000, $28.18/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TY175-50
Zoro #
G824879070
UPC #
-
Country of Origin
Hungary

Description

"Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius for Indoor Applications, UL/IEC 62275 Type 2/21 Rated for AH-2 Plenum, Length of 188mm, Width of 4.8mm, Thickness of 1.24mm, Tensile Strength Rating of 220 Newtons, 1000 Pack". General Characteristics. Category : Cable ties. Special Features : The integrally formed polyamide pawl combines low insertion and high locking strength. The low profile head significantly reduces the potential for snagging during installation. Quick and easy pull through increases productivity, reduces operator fatigue. Tail with finger grip design that helps operator grasp and pull ties snugly. Sure grip tab keeps the tail from popping out while being treated, then holds it it securely for final tightening by hand or tool. Material : Nylon/Polyamide 6.6 UV Resistant. Color : Black. Lock Mechanism : Plastic Pawl. Tensile Strength : 800 newtons , 180 pounds. Dimensions and Classifications. Brand Name : Catamount. Standard : UL E49405. Width : 8.8mm , 0.346 in. Length : 1220 mm , 48.031 in. Thickness : 1.8 mm , 0.071 in. Bundle Diameter : 9 to 375.5 mm , 0.354 to 14.783 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.