Shop ABB
Create Account
CBL TIE LKG HEAD BLK ACETAL BULK PK, 500PK
- Mfr # 696-41795
- Zoro # G624451407
product price:Â
$
511.99
/pk of 500, $1.02/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 696-41795
- Zoro #
- G624451407
- UPC #
- 786210066752
- Country of Origin
- United States
Description
Deltec Cable Tie Locking Head Only, Black Acetal for Temperatures up to 85 Degrees Celsius (185 F), Length of 21.59mm (0.85 Inches), Width of 19.05mm (0.75 Inch), Height of 12.57mm (0.495 Inch), Weather and Ultraviolet Resistant, Bulk Pack. General Characteristics. Category: Cable ties. Special Features: Perfect for coaxial, fiber optic and all other communication and electrical conducting cables. Application: Ideal solution for bundling in harsh outdoor environments. Material: Weather Resistant Acetal. Color: Black. Lock Mechanism: Double Locking Head. Tensile Strength: 250 pounds, 1112 newtons. Dimensions and Classifications. Brand Name: Deltec. Width: 0.75 in, 19.05 mm. Length: 0.85 in, 21.59 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.