Zoro Homepage
This item is Discontinued.
Abb Ceiling Electrical Box, 22.5 cu. in., Octagon, Steel 54171N-25

Ceiling Electrical Box, 22.5 cu. in., Octagon, Steel (Discontinued)

  • Mfr # 54171N-25
  • Zoro # G2207004
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54171N-25
Zoro #
G2207004
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
2-1/8"

Details

Item
Ceiling Electrical Box
Capacity
22.5 cu. in.
Box Type
Octagon
Material
Steel
Color
Silver
Standards
UL E2969

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.