Zoro Homepage

Circuit Breaker, 16A, 1+N Pole, 10kA

  • Mfr # DS201MA-B16/0.03

  • Zoro # G2535188


product price: $1,528.99
/ea
Free Shipping & Returns

Key Features

Amps
16A
Number of Poles
1+N
Max. AIR Rating
10kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS201MA-B16/0.03
Zoro #
G2535188
UPC #
80432557104
Country of Origin
Unknown

Details

Item
Circuit Breaker
Amps
16A
Number of Poles
1+N
Max. AIR Rating
10kA

Description

RCBO DS200 A 1P+N B 16A 30MA 10KA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.