Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit Breaker, A1N Series, 100A, 3 Pole, 240V AC, 25kA

  • Mfr # A1N100TW

  • Zoro # G300720018


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Series
A1N
Amps
100A
Number of Poles
3
AC Voltage Rating
240V AC
Max. AIR Rating
25kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1N100TW
Zoro #
G300720018
UPC #
-
Country of Origin
Italy

Dimensions

Width
76.2 mm
Depth
60 mm
Height
130 mm
Dimensions
5.71 x 5.43 x 4.92

Details

Item
Circuit Breaker
Series
A1N
Amps
100A
Number of Poles
3
AC Voltage Rating
240V AC
Max. AIR Rating
25kA
DC Voltage Rating
250V DC
For Use With
For Panelboards with 15A - 100A Capacity
Standards
UL 489
Features
Smaller Size With Full Protection

Description

A1N 100 TMF,100-1000,3P,F F UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.