Zoro Homepage

Circuit Breaker, CKT Series, 63A, 3 Pole

  • Mfr # S803S-B63

  • Zoro # G412920078


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Series
CKT
Amps
63A
Number of Poles
3
Circuit Breaker Type
Circuit Breaker
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S803S-B63
Zoro #
G412920078
UPC #
612271200329
Country of Origin
Germany

Dimensions

Width
6 in
Depth
8 in
Height
5 in

Details

Item
Circuit Breaker
Series
CKT
Amps
63A
Number of Poles
3
Circuit Breaker Type
Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.