
Circuit Breaker, XT1H Series, 90A, 3 Pole, 347V AC, 100kA
Mfr # XT1HU3090AFF000XXX
Zoro # G700716253
product price:Â $1,883.99
/ea
Free Shipping & Returns
Key Features
Series
XT1H
Number of Poles
3
AC Voltage Rating
347V AC
Max. AIR Rating
100kA
Trip Type
Fixed Thermal Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XT1HU3090AFF000XXX
Zoro #
G700716253
UPC #
88861440232
Country of Origin
United States
Dimensions
Frame Size
125A/XT1
Width
5.04 in
Depth
5.63 in
Height
5.31 in
Dimensions
5.63 x 5.04 x 5.31
Details
Item
Circuit Breaker
Series
XT1H
Amps
90A
Number of Poles
3
AC Voltage Rating
347V AC
Max. AIR Rating
100kA
Trip Type
Fixed Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Screw
DC Voltage Rating
500V DC
Features
Feature high specific let-through current
Standards
UL 80% rated, IEC dual rated
Application
Ideal solution for all distribution levels from the main low voltage switchboard to the subswitchboards in the installation
Description
XT1H 125 TMF,90-900,3P,F F UL/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.