Circuit Breaker, XT4N Series, 225A, 3 Pole

  • Mfr # XT4NQ3225EFF000XXX

  • Zoro # G7737804


product price: $2,142.99
/ea
Free Shipping & Returns

Key Features

Series
XT4N
Number of Poles
3
Frame Size
XT4N 250
Dimensions
6.614 x 5.709 x 8.268
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XT4NQ3225EFF000XXX
Zoro #
G7737804
UPC #
88861462224
Country of Origin
United States

Dimensions

Frame Size
XT4N 250
Dimensions
6.614 x 5.709 x 8.268

Details

Item
Circuit Breaker
Series
XT4N
Amps
225A
Number of Poles
3

Description

XT4N 250 EkipLS/I In225A3pFFUL/CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.