Shop ABB
Create Account
CK PARALLEL SPLICE 83700/119500 CML
- Mfr # 540010
- Zoro # G024452141
product price:Â
$
26.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 540010
- Zoro #
- G024452141
- UPC #
- 786209923615
- Country of Origin
- Mexico
Description
Copper Parallel Splice for Wire Range Min: (6) #8, Max: (2) #4 and (1) #6, Circular Mil Range 83,700 - 119,500, Length 0.75 Inches (19.05mm), O.D. 0.571 Inches (14.5mm), I.D. 0.446 Inches (11.33mm), Tin Plated. Category: Wire or cable compression splice. Special Features: Accomodates multiple wire sizes from 22 AWG to 500 kcmil for application flexibility. Easy to install with standard compression crimp tools. Material: Copper. Finish: Tin Plated. Voltage Rating: 600 V. Insulation: None. Standard: UL E9809
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.