Zoro Homepage

Clamp, Conduit Use, PVC

  • Mfr # E977KCCAR

  • Zoro # G511384498


product price: $3.89
/ea
Sold in multiples of 10 for $38.90

Key Features

Material
PVC
For Use With
Conduit
Cable Size
2-1/2"
Nominal/Conduit Pipe
2-1/2 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E977KCCAR
Zoro #
G511384498
UPC #
-
Country of Origin
United States

Dimensions

Cable Size
2-1/2"

Details

Item
Clamp
Material
PVC
For Use With
Conduit
Nominal/Conduit Pipe
2-1/2 Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.