COLORED HEAT SHRINK KIT
- Mfr # CHS-KIT
- Zoro # G724299503
product price:Â
$
116.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHS-KIT
- Zoro #
- G724299503
- UPC #
- 786210928357
- Country of Origin
- China
Description
Thin-Wall Heat Shrinkable Tubing Assortment precut in 6 inch lengths - six sizes from 3/16 inch to 1 inch of multi-colored tubing, includes plastic storage case. General Characteristics. Category : Heat shrinkable tube. Shrink Ratio : 2:1. Voltage Rating : 600 V. Dielectric Strength : 600 V/Mil (24kV/mm). Volume Resistivity : 1016 ohm-cm. Flammability : Self Extinguishing. Water Absorption : 0.30 %. Color : Red. Dimensions and Classifications. Brand Name : Shrink-Kon. Thickness : Thin. Length : 6 in , 152.4 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.