Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb Compress Lug, 1/0 Awg, L 2.88 In, Pink 54255

Compress Lug, 1/0 Awg, L 2.88 In, Pink (Discontinued)

  • Mfr # 54255
  • Zoro # G0863287
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54255
Zoro #
G0863287
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Size
1/0 AWG
Width
3/4"
Length
2.56"
Barrel Size
Standard
For Stud Size
5/16 in
For Stranded Copper Wire Size - Maximum
1/0 AWG

Details

Connector Type
Standard Barrel
Material
Electro-Tin Plated High-Conductivity Wrought Copper
Color Code
Pink
Peep Hole
Yes
Item
Two-Hole Lug Compression Connector
Die Code
42
For Conductor Material
Copper
For Wire Type
Stranded
Inspection Hole
Yes
Maximum Voltage
35 kV AC

Description

Compress Lug,1/0 Awg,L 2.88 In,Pink, Barrel Size Standard, Color Code Pink, Die Code 42, For Conductor Material Copper, For Stud Size 5/16 in, For Stranded Copper Wire Size - Maximum 1/0 AWG, Inspection Hole Yes, Hole Center to Center 0.875 in, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 2, For Wire Type Stranded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.