Zoro Homepage
This item is Discontinued.
Abb Compression Lug, 1 Awg, Color Code Green 256-30695-1233

Compression Lug, 1 Awg, Color Code Green (Discontinued)

  • Mfr # 256-30695-1233
  • Zoro # G8561222
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
256-30695-1233
Zoro #
G8561222
UPC #
-
Country of Origin
Mexico

Dimensions

For Stranded Copper Wire Size - Maximum
1 AWG
Barrel Size
Standard
For Stud Size
5/16 in

Details

Material
Copper
Color Code
Green
Item
Compression Lug,1 Awg,Color Code Green
Peep Hole
Yes
Die Code
37
Standards
CSA Certified, UL Listed
Hole Center to Center
1 in
For Conductor Material
Copper
For Wire Type
Stranded
Maximum Voltage
35 kV AC
Inspection Hole
Yes

Description

Compression Lug,1 Awg,Color Code Green, Barrel Size Standard, Color Code Green, Die Code 37, For Conductor Material Copper, For Stud Size 5/16 in, For Stranded Copper Wire Size - Maximum 1 AWG, Inspection Hole Yes, Hole Center to Center 1 in, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 2, For Wire Type Stranded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.