
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
256-30695-329
Zoro #
G0863558
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Size
1/0 AWG
Width
3/4"
Length
2-3/4"
Barrel Size
Standard
For Stud Size
1/4 in
For Stranded Copper Wire Size - Maximum
1/0 AWG
Details
Connector Type
Standard Barrel
Material
Electro-Tin Plated High-Conductivity Wrought Copper
Color Code
Pink
Peep Hole
Yes
Item
Two-Hole Lug Compression Connector
Die Code
42
Inspection Hole
Yes
For Conductor Material
Copper
Maximum Voltage
35 kV AC
For Wire Type
Stranded
Description
Compression Lug,1/0 Awg,Color Code Pink, Barrel Size Standard, Color Code Pink, Die Code 42, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Maximum 1/0 AWG, Inspection Hole Yes, Hole Center to Center 0.75 in, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 2, For Wire Type Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.