Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb Compression Lug, 2/0 Awg, Color Code Black 256-30695-1116

Compression Lug, 2/0 Awg, Color Code Black (Discontinued)

  • Mfr # 256-30695-1116
  • Zoro # G0863390
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
256-30695-1116
Zoro #
G0863390
UPC #
-
Country of Origin
Mexico

Dimensions

For Stranded Copper Wire Size - Maximum
2/0 AWG
For Stud Size
3/8 in
Barrel Size
Long

Details

Material
Copper
Color Code
Black
Item
Compression Lug,2/0 Awg,Color Code Black
Peep Hole
No
Standards
CSA Certified, UL Listed
Die Code
45
Hole Center to Center
1 in
Maximum Voltage
35 kV AC
For Wire Type
Stranded
For Conductor Material
Copper
Inspection Hole
No

Description

Compression Lug,2/0 Awg,Color Code Black, Barrel Size Long, Color Code Black, Die Code 45, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Maximum 2/0 AWG, Inspection Hole No, Hole Center to Center 1 in, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 2, For Wire Type Stranded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.