
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54814BE
Zoro #
G3682318
UPC #
-
Country of Origin
Mexico
Dimensions
For Stud Size
1/4 in
Barrel Size
Long
For Stranded Copper Wire Size - Maximum
2/0 AWG
Details
Material
Copper
Color Code
Black
Item
Compression Lug,2/0 Awg,Color Code Black
Peep Hole
No
Standards
CSA Certified, UL Listed
Die Code
45
Hole Center to Center
0.625 in
Inspection Hole
No
Maximum Voltage
35 kV AC
For Conductor Material
Copper
For Wire Type
Stranded
Description
Compression Lug,2/0 Awg,Color Code Black, Barrel Size Long, Color Code Black, Die Code 45, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Maximum 2/0 AWG, Inspection Hole No, Hole Center to Center 0.625 in, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 2, For Wire Type Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.