
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54260
Zoro #
G3223127
UPC #
-
Country of Origin
Mexico
Dimensions
Barrel Size
Standard
For Stranded Copper Wire Size - Maximum
2/0 AWG
For Stud Size
1/2 in
Details
Material
Copper
Color Code
Black
Item
Compression Lug,2/0 Awg,L 3.83 In,Bk
Peep Hole
Yes
Hole Center to Center
1.75 in
Die Code
45
Standards
CSA Certified, UL Listed
For Wire Type
Stranded
Inspection Hole
Yes
For Conductor Material
Copper
Maximum Voltage
35 kV AC
Description
Compression Lug,2/0 Awg,L 3.83 In,Bk, Barrel Size Standard, Color Code Black, Die Code 45, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Maximum 2/0 AWG, Inspection Hole Yes, Hole Center to Center 1.75 in, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 2, For Wire Type Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.